60BR17 1 1/8

COMPARE

60BR17 1 1/8

Description
60BR17 1 1/8 IDLER SPROCKET ; BRONZE BUSH

MARTIN SPROCKET & GR

Part # 60BR17 1 1/8

BDI # 622677

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: Roller Chain
Bearing Type: Sleeve Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.46
Length Thru Bore - Millimeter: 39.624
Other Features: 3.25 Inch Hub Diameter | 0.459 Inch Teeth Width | Bronze Bearing | Double Loop Grease Groove

Price Inventory : Available to order
Loading Price
QTY
60BB17H 5/8

COMPARE

60BB17H 5/8

Description
60BB17H 5/8 IDLER SPROCKET ; 3/4" P 17T HT BALL BRG 5/8" BORE

MARTIN SPROCKET & GR

Part # 60BB17H 5/8

BDI # 622675

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.46
Length Thru Bore - Millimeter: 18.288
Other Features: 0.459 Inch Teeth Width

Price Inventory : Available to order
Loading Price
QTY
60NB17H 1

COMPARE

60NB17H 1

Description
60NB17H 1 IDLER SPROCKET ; 3/4" P 17T HT NEEDLE BRG 1" BORE

MARTIN SPROCKET & GR

Part # 60NB17H 1

BDI # 623562

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: Roller Chain
Bearing Type: Needle Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.46
Length Thru Bore - Millimeter: 25.4
Other Features: 3 Inch Hub Diameter | 0.459 Inch Teeth Width

Price Inventory : Available to order
Loading Price
QTY