PB

COMPARE

PB

Description
PB FLAT BELT IDLER PULLEY ; FLANGED W/BRONZE BUSHING

BREWER MACH AND GEAR

Part # PB

BDI # 22865089

Features

Maximum Belt Width - Inch: 0.688
Maximum Belt Width - Millimeter: 17.475
Bearing Type: Sleeve Bearing
Face Width - Millimeter: 17.475
Face Width - Inch: 0.688

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5
Length Thru Bore - Millimeter: 22.225
Other Features: Crowned Face | Used with SO2 Idler Shaft | Bronze Bearing

Price Inventory : Available to order
Loading Price
QTY
PBF

COMPARE

PBF

Description
PBF BELT IDLER PULLEY ; 1" BORE 11/16" MAX BW 2-1/2" OD

BREWER MACH AND GEAR

Part # PBF

BDI # 21436885

Features

Maximum Belt Width - Inch: 0.688
Maximum Belt Width - Millimeter: 17.475
Bearing Type: Needle Bearing
Face Width - Millimeter: 17.475
Face Width - Inch: 0.688

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5
Length Thru Bore - Millimeter: 22.225
Other Features: Crowned Face | Used with SO2 Idler Shaft

Price Inventory : Available to order
Loading Price
QTY
PBB

COMPARE

PBB

Description
PBB IDLER PULLEY ; 0.635" BORE 11/16" MAX BW 2-1/2" OD

BREWER MACH AND GEAR

Part # PBB

BDI # 20088415

Features

Maximum Belt Width - Inch: 0.688
Maximum Belt Width - Millimeter: 17.475
Bearing Type: Ball Bearing
Face Width - Millimeter: 17.475
Face Width - Inch: 0.688

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5
Length Thru Bore - Millimeter: 18.288
Other Features: Crowned Face | Used with IS166 Idler Stub

Price Inventory : Available to order
Loading Price
QTY