DT142-010-0-RM142-88
Description
DT142-010-0-RM142-88 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113351-6765
BDI # 847957
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.123
Overall Width - Inch:
5.591
DT060-010-0-RM060-17
Description
DT060-010-0-RM060-17 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113348-6986
BDI # 847881
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.291
Overall Width - Inch:
2.4
872B-10K-M1
Description
872B-10K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00413
BDI # 180307
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
9.81
F622BF-10-B7
Description
F622BF-10-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28200
BDI # 165503
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338533
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.81
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338395
Mounting Method:
Base Mounted
Overall Length - Inch:
16.59