ER 16-MHFF
Description
ER16-MHFF INSERT BALL BEARING ; 1" ID X 2.047" OD X 0.749" W
Part # 10419518
BDI # 18111089
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562446
Mounting Method:
Set Screw
ER-19
Description
ER19 INSERT BALL BEARING ; 2.44" OD X 1.1875" ID X .874" W
Part # 10426957
BDI # 19272066
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562463
Mounting Method:
Set Screw
ER24K
Description
ER24K INSERT BALL BEARING ; 3.14" OD X 1.5" ID X 1.0923" W
Part # 10423978
BDI # 19272128
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562562
Mounting Method:
Concentric Collar
ER12
Description
ER12 INSERT BALL BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # 10440890
BDI # 19271993
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562376
Mounting Method:
Set Screw
ER14-MHFF
Description
ER14-MHFF INSERT BALL BEARING ; 7/8" BORE IR WID 3/4" OR WID
Part # 10419517
BDI # 19272194
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562414
Mounting Method:
Set Screw