Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
127.254
Length Thru Bore - Inch:
5.01
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
53
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Length Thru Bore - Millimeter:
53
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount
02 B 315 GR03
Description
02B315GR03 CYL ROLLER BRG ; NON RETURNABLE
Part # COP.02B315GR03
BDI # 20518669
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
51.6
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
51.6
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
BRG22222KC3AH
Description
BRG22222KC3AH SPHERICAL ROLLER BRG ; 3.9375" ID X 200MM OD X 53MM WD
Part # 422989
BDI # 278974
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
53
Other Features:
Double Row | Solid Ring | C3 Clearance | Air Handling
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Length Thru Bore - Millimeter:
53
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve