LSM260BX
Description
LSM260BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # LSM260BX
BDI # 20349575
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
69
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
128
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB260MGR
Description
COP.02EB260MGR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 260MM
Part # 02EB260MGR
BDI # 20518311
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
96.8
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Metric
Outside Diameter - Inch:
17
Length Thru Bore - Millimeter:
170
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
MSM260BRFC
Description
MSM260BRFC INSERT BEARING ; NON-RETURNABLE RETAINED
Part # MSM260BRFC
BDI # 20351395
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
96.8
Other Features:
Single Row | Non-Expansion | Medium Duty | Full Compliment of Roller
Inch - Metric:
Metric
Outside Diameter - Inch:
17
Length Thru Bore - Millimeter:
170
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
BRG23252K.C3
Description
BRG23252K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 421290
BDI # 278876
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
174
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Length Thru Bore - Millimeter:
174
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG23052K.C3
Description
BRG23052K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 422543
BDI # 278931
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
104
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
104
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve