BRG23268K.C3
Description
BRG23268K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 421293
BDI # 278879
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
224
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Length Thru Bore - Millimeter:
224
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
190
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Length Thru Bore - Millimeter:
190
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG23068K.C3
Description
BRG23068K.C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 421282
BDI # 278868
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
133
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Length Thru Bore - Millimeter:
133
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
03EB340MGR
Description
03EB340MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 340MM POR
Part # 03EB340MGR
BDI # 24715710
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
158
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.25
Length Thru Bore - Millimeter:
279
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B340MGR
Description
01B340MGR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 340MM POR
Part # 01B340MGR
BDI # 20518381
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar