01B1400EX
Description
COP.01B1400EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 14"
Part # 01B1400EX
BDI # 24714297
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB1100GR
Description
COP.03EB1100GR CYLINDRICAL ROLLER BRG ; EXTRA HEAVY DUTY 11"
Part # 03EB1100GR
BDI # 24715686
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
139.7
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
244
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB300MGR
Description
COP.02EB300MGR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 300MM
Part # 02EB300MGR
BDI # 22990544
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
103.2
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
193
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB1200EX
Description
COP.02EB1200EX CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 12"
Part # 02EB1200EX
BDI # 22990489
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
103.2
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
193
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB1200GR
Description
COP.02EB1200GR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 12"
Part # 02EB1200GR
BDI # 22990493
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
103.2
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
193
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar