LSM500BRE0528
Description
LSM500BRE0528 SPLIT CRB HOUSED UNIT ; NON-RETURNABLE
Part # LSM500BRE0528
BDI # 21956027
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
80.2
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B500MEX
Description
01B500MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 500MM POR
Part # 01B500MEX
BDI # 24714369
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
80.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B500MGR
Description
01B500MGR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 500MM POR
Part # 01B500MGR
BDI # 24714371
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
80.2
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B2000EX
Description
01B2000EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 20" POR
Part # 01B2000EX
BDI # 24714319
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
80.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B2000GR
Description
01B2000GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 20" POR
Part # 01B2000GR
BDI # 24714321
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
80.2
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar