1035-35G
Description
1035-35G INSERT BEARING ; 35MM DIA BORE 72MM OD 42.9MM W
Part # 1035-35G
BDI # 1412554
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
1230-1.1/4ECG
Description
1230-1.1/4ECG SELF ALIGNING BALL BEARING ; 30MM BOREX62MM ODX36MM W
Part # 1230-1.1/4ECG
BDI # 1183733
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.68
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
1035-1.1/4DECG
Description
1035-1.1/4DECG INSERT BRG MOUNTED UNIT
Part # 1035-1.1/4DECG
BDI # 1183409
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.181
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
65.07
Outer Race Profile:
Spherical
Mounting Method:
Set Screw