SA208-24
Description
SA208-24 INSERT BEARING ; ECCENTRIC COLLAR SPHERICAL OD
Part # SA208-24
BDI # 21488945
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.713
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
UC208-24
Description
UC208-24 SET SCREW LOCKING BEARING ; SR 38.1MM ID X 80MM OD X 49.2MM WD
Part # UC208-24
BDI # 18151849
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw