CL209-45MM
Description
CL209-45MM INSERT BALL BEARING ; 45MM SHAFT CONCENTRIC
Part # 2101008225
BDI # 18123227
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
50.8
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24.892
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
57.15
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar
CL212-36
Description
CL212-36 INSERT BALL BEARING ; 2-1/4" CONCENTRIC
Part # 2101008234
BDI # 18123236
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
26.924
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
66.802
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar
CL208-40MM
Description
CL208-40MM INSERT BALL BEARING ; 40MM SHAFT CONCENTRIC
Part # 2101008221
BDI # 18123223
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
50.8
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar
CL207-20
Description
CL207-20 INSERT BALL BEARING ; 1-1/4" CONCENTRIC
Part # 2101008216
BDI # 18123218
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20.066
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar