UC212-36
Description
UC212-36 INSERT BEARING ; 2-1/4" SHAFT W/SETSCREW
Part # 2101027545
BDI # 18133263
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
26.924
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.024
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UCX08-24
Description
UCX08-24 INSERT BEARING ; 1-1/2" SETSCREW MED DUTY
Part # 2101028872
BDI # 18133993
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.1
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
49.276
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SB208-24
Description
SB208-24 INSERT BALL BEARING ; 1-1/2" SHAFT SETSCREW
Part # 2101021076
BDI # 18129946
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
34.036
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Extra Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
9
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Corrosion Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length Thru Bore - Millimeter:
16.5
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SB207-35MM
Description
SB207-35MM INSERT BALL BEARING ; 35MM ID 23.5MM OD 32MM WD
Part # 2101021070
BDI # 18129940
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
32
Outer Race Profile:
Spherical
Mounting Method:
Set Screw