MJC15-3-A

COMPARE

MJC15-3-A

Description
MJC15-3-A JAW COUPLING HUB ; 3MM BORE 5/8" OD ALUM

RULAND

Part # MJC15-3-A

BDI # 799952

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 0.591

Length Thru Bore - Millimeter: 7.6
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 16 | 92 Shore A Yellow 10 | 85 Shore A Blue 4.8In-Lbs | 2 Jaws
Mounting Method: Clamp
Hub Diameter - Millimeter: 15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MJS15-3-A

COMPARE

MJS15-3-A

Description
MJS15-3-A JAW COUPLING HUB ; 3MM BORE 5/8" OD ALUM

RULAND

Part # MJS15-3-A

BDI # 800010

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 0.591

Length Thru Bore - Millimeter: 7.6
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 16 | 92 Shore A Yellow 10 | 85 Shore A Blue 4.8In-Lbs | 2 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY