Page 1 of 5

Next

Compare
800 HUB 3-5/8X7/8

COMPARE

800 HUB 3-5/8X7/8

Description
800 HUB 3-5/8X7/8 CPLG HUB

MAGNALOY COUPLING

Part # M80032028

BDI # 602418

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
800 HUB 3-5/8X7/8 W/DSS

COMPARE

800 HUB 3-5/8X7/8 W/DSS

Description
800 HUB 3-5/8X7/8 W/DSS CPLG HUB

MAGNALOY COUPLING

Part # M80032028DSS

BDI # 602419

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
800 HUB 3-5/8X7/8 W/DSS45

COMPARE

800 HUB 3-5/8X7/8 W/DSS45

Description
800 HUB 3-5/8X7/8 W/DSS45 CPLG HUB

MAGNALOY COUPLING

Part # M80032028DSS45

BDI # 602420

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
900 HUB 3-5/8X7/8

COMPARE

900 HUB 3-5/8X7/8

Description
900 HUB 3-5/8X7/8 COUPLING HUB

MAGNALOY COUPLING

Part # M90032028

BDI # 602552

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 11.4

Length Thru Bore - Millimeter: 92.202
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 210.82
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 3-5/8 7/8X7/16 KW

COMPARE

C2955 3-5/8 7/8X7/16 KW

Description
C2955 3-5/8 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514450106

BDI # 595807

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY