Page 1 of 3

Next

Compare
QF1000X4-1/2

COMPARE

QF1000X4-1/2

Description
QF1000X4-1/2 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF1000X4-1/2

BDI # 20395540

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 198.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF500X4-1/2

COMPARE

QF500X4-1/2

Description
QF500X4-1/2 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF500X4-1/2

BDI # 20396140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH900 HUB 4-1/2 1X1/2KW

COMPARE

LH900 HUB 4-1/2 1X1/2KW

Description
LH900 HUB 4-1/2 1X1/2KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # LH900 HUB 4-1/2 1X1/2KW

BDI # 23204582

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10.04

Length Thru Bore - Millimeter: 101.346
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 230.124
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH900 HUB 4-1/2 1-1/4X5/8KW

COMPARE

LH900 HUB 4-1/2 1-1/4X5/8KW

Description
LH900 HUB 4-1/2 1-1/4X5/8KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # LH900 HUB 4-1/2 1-1/4X5/8KW

BDI # 23204584

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10.04

Length Thru Bore - Millimeter: 101.346
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 230.124
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
900 HUB 4-1/2X1

COMPARE

900 HUB 4-1/2X1

Description
900 HUB 4-1/2X1 COUPLING HUB

MAGNALOY COUPLING

Part # M90041632

BDI # 602566

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 11.4

Length Thru Bore - Millimeter: 92.202
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 210.82
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY