Page 1 of 34

Next

Compare
L10058

COMPARE

L10058

Description
L100 X 5/8 JAW COUPLING

MAUREY

Part # L10058

BDI # 647156

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Steel
Outside Diameter - Inch: 2.563

Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65.1
Hub Diameter - Inch: 2.563
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FC1101516

COMPARE

FC1101516

Description
FC110 X 15/16 JAW COUPLING

MAUREY

Part # FC1101516

BDI # 646753

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.313

Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Coupling Type: Jaw Coupling
Torque: Buna-N 693 | Polyurethane 1512In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FC07034

COMPARE

FC07034

Description
FC070 X 3/4 JAW COUPLING

MAUREY

Part # FC07034

BDI # 646700

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Steel
Outside Diameter - Inch: 1.375

Other Features: Components May or May Not Intermix Among Brands | 2 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling
Torque: Buna-N 37.8In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FC19078

COMPARE

FC19078

Description
FC190 X 7/8 JAW COUPLING

MAUREY

Part # FC19078

BDI # 646783

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5

Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Coupling Type: Jaw Coupling
Torque: Buna-N 1512 | Polyurethane 2961In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FC11012

COMPARE

FC11012

Description
FC110 X 1/2 JAW COUPLING

MAUREY

Part # FC11012

BDI # 646752

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.313

Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Coupling Type: Jaw Coupling
Torque: Buna-N 693 | Polyurethane 1512In-Lbs

Price Inventory : Available to order
Loading Price
QTY