Page 1 of 65

Next

Compare
MJSC33-10-A

COMPARE

MJSC33-10-A

Description
MJSC33-10-A JAW COUPLING HUB ; WITH KEYWAY 10MM BORE 1-5/16" OD ALUM

RULAND

Part # MJSC33-10-A

BDI # 800047

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.311

Length Thru Bore - Millimeter: 15
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 174 | 92 Shore A Yellow 70 | 85 Shore A Blue 36In-Lbs
Mounting Method: Set Screw
Hub Diameter - Millimeter: 33.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MJSC33-12-A

COMPARE

MJSC33-12-A

Description
MJSC33-12-A JAW COUPLING HUB ; WITH KEYWAY 12MM BORE 1-5/16" OD ALUM

RULAND

Part # MJSC33-12-A

BDI # 800048

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.311

Length Thru Bore - Millimeter: 15
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 174 | 92 Shore A Yellow 70 | 85 Shore A Blue 36In-Lbs
Mounting Method: Set Screw
Hub Diameter - Millimeter: 33.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MJC51-15-A

COMPARE

MJC51-15-A

Description
MJC51-15-A JAW COUPLING HUB ; 15MM BORE 2" OD ALUM

RULAND

Part # MJC51-15-A

BDI # 22560670

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 20.8
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 550 | 92 Shore A Yellow 440In-Lbs | 3 Jaws
Mounting Method: Clamp
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MJS41-17-A

COMPARE

MJS41-17-A

Description
MJS41-17-A JAW COUPLING HUB ; 17MM BORE 1-5/8" OD ALUM

RULAND

Part # MJS41-17-A

BDI # 22560758

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.626

Length Thru Bore - Millimeter: 18
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 41.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MJSC51-14-A

COMPARE

MJSC51-14-A

Description
MJSC51-14-A JAW COUPLING HUB ; WITH KEYWAY 14MM BORE 2" OD ALUM

RULAND

Part # MJSC51-14-A

BDI # 800059

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 20.8
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 550 | 92 Shore A Yellow 440In-Lbs
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY