Page 1 of 5

Next

Compare
L035 3/8

COMPARE

L035 3/8

Description
L035 3/8 COUPLING HUB

TB WOODS

Part # L03538

BDI # 988532

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035 3/8 NO KW

COMPARE

L035 3/8 NO KW

Description
L035 3/8 NO KW COUPLING HUB

TB WOODS

Part # L03538NK

BDI # 981457

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035 8MM NO KW

COMPARE

L035 8MM NO KW

Description
L035 8MM NO KW COUPLING HUB

TB WOODS

Part # L0358MMNK

BDI # 997319

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 16
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035 5/16 NO KW

COMPARE

L035 5/16 NO KW

Description
L035 5/16 NO KW COUPLING HUB

TB WOODS

Part # L0355/16NK

BDI # 987150

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035 3/16 NO KW

COMPARE

L035 3/16 NO KW

Description
L035 3/16 NO KW COUPLING HUB

TB WOODS

Part # L0353/16NK

BDI # 984995

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY