Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
400 HUB NO BORE
Description
400 HUB NO BORE COUPLING HUB ; 3.05" HUB DIA JAW COUPLING HUB SHAFT
Part # M400R
BDI # 601554
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
Torque:
Neoprene 1056.3 | Urethane 1584.5 | Hytrel 3168.9In-Lbs
400 HUB 7/8X1/4
Description
400 HUB 7/8X1/4 COUPLING HUB ; 7/8" BORE 3.05" HUB DIA JAW COUPLING
Part # M40002808
BDI # 601427
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
3.98
Outside Diameter - Millimeter:
101.092
Other Features:
Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type:
Jaw Coupling
Torque:
3168.9In-Lbs
M470U9
Description
M470U9 COUPLING INSERT ; 3.98" OD 1.2" THICKNESS 90A URETHANE
Part # M470U9
BDI # 601560
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.98
Outside Diameter - Millimeter:
101.092
Other Features:
Components May or May Not Intermix Among Brands | Yellow
Coupling Type:
Jaw Coupling
Torque:
1584.5In-Lbs