Page 1 of 6

Next

Compare
C280 2 1/2X1/4 KW

COMPARE

C280 2 1/2X1/4 KW

Description
C280 2 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514448194

BDI # 595667

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 1-5/8 3/8X3/16 KW

COMPARE

C280 1-5/8 3/8X3/16 KW

Description
C280 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514446194

BDI # 595592

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 2-7/8 3/4X3/8 KW

COMPARE

C280 2-7/8 3/4X3/8 KW

Description
C280 2-7/8 3/4X3/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514451525

BDI # 595837

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 2-1/2 5/8X5/16 KW

COMPARE

C280 2-1/2 5/8X5/16 KW

Description
C280 2-1/2 5/8X5/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514451998

BDI # 595848

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 2-1/8 1/2X1/4 KW

COMPARE

C280 2-1/8 1/2X1/4 KW

Description
C280 2-1/8 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514444370

BDI # 595426

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY