C276 COLLAR WITH HARDWARE
Description
C276 COLLAR WITH HARDWARE ; 6.53" OD STEEL C276 COUPLING SIZE
Part # 68514440123
BDI # 595136
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.53
Outside Diameter - Millimeter:
165.862
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 4716 | Hytrel 9432In-Lbs
Width - Inch:
0
LC110 COLLAR WITH SCREWS
Description
LC110 COLLAR WITH SCREWS ; 3.11IN ID 1018 STEEL
Part # 68514447932
BDI # 595656
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.81
Outside Diameter - Millimeter:
96.774
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 792 | Urethane 1188 | Hytrel/Bronze 2268In-Lbs
Width - Inch:
0
LC090/095 COLLAR WITH SCREWS
Description
LC090/095 COLLAR WITH SCREWS
Part # 68514448340
BDI # 595678
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 194 | Urethane 291 | Hytrel/Bronze 561In-Lbs
Width - Inch:
0
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Outside Diameter - Millimeter:
127.254
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 1728 | Urethane 2592 | Hytrel/Bronze 4680In-Lbs
Width - Inch:
0
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.88
Outside Diameter - Millimeter:
225.552
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 9182 | Hytrel 16680In-Lbs
Width - Inch:
0