MJC15-3-A
Description
MJC15-3-A JAW COUPLING HUB ; 3MM BORE 5/8" OD ALUM
Part # MJC15-3-A
BDI # 799952
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
0.591
Length Thru Bore - Millimeter:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 16 | 92 Shore A Yellow 10 | 85 Shore A Blue 4.8In-Lbs | 2 Jaws
Mounting Method:
Clamp
Hub Diameter - Millimeter:
15
Coupling Type:
Jaw Coupling
MJS15-3-A
Description
MJS15-3-A JAW COUPLING HUB ; 3MM BORE 5/8" OD ALUM
Part # MJS15-3-A
BDI # 800010
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
0.591
Length Thru Bore - Millimeter:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 16 | 92 Shore A Yellow 10 | 85 Shore A Blue 4.8In-Lbs | 2 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15
Coupling Type:
Jaw Coupling