600 HUB 33X10 METRIC

COMPARE

600 HUB 33X10 METRIC

Description
600 HUB 33X10 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M600M3310

BDI # 602078

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
400 HUB 33X10 METRIC

COMPARE

400 HUB 33X10 METRIC

Description
400 HUB 33X10 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M400M3310

BDI # 601525

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
300 HUB 33X10 METRIC

COMPARE

300 HUB 33X10 METRIC

Description
300 HUB 33X10 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M3310

BDI # 601385

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
QF25X33MM

COMPARE

QF25X33MM

Description
QF25X33MM COUPLING HUB

TIMKEN LOVEJOY

Part # 88345044295

BDI # 21959517

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY