600 HUB 44X11 METRIC

COMPARE

600 HUB 44X11 METRIC

Description
600 HUB 44X11 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M600M4411

BDI # 602090

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
500 HUB 44X12 METRIC

COMPARE

500 HUB 44X12 METRIC

Description
500 HUB 44X12 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M500M4412

BDI # 601849

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
500 HUB 44X11 METRIC

COMPARE

500 HUB 44X11 METRIC

Description
500 HUB 44X11 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M500M4411

BDI # 601848

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L225 44MM 12X3.3MM KW

COMPARE

L225 44MM 12X3.3MM KW

Description
L225 44MM 12X3.3MM KW ; POR

TIMKEN LOVEJOY

Part # L225 44MM 12X3.3MM KW

BDI # 19073740

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 38/45B PM 44MM 12MM KW

COMPARE

CJ 38/45B PM 44MM 12MM KW

Description
CJ 38/45B PM 44MM 12MM KW

TIMKEN LOVEJOY

Part # CJ 38/45B PM 44MM 12MM KW

BDI # 19074312

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Iron
Outside Diameter - Inch: 3.15

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 80
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY