Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
273.05
Coupling Type:
Jaw Coupling
Torque:
NBR 119700 | Hytrel/Bronze 170000In-Lbs