MJSC33-10-A
Description
MJSC33-10-A JAW COUPLING HUB ; WITH KEYWAY 10MM BORE 1-5/16" OD ALUM
Part # MJSC33-10-A
BDI # 800047
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.311
Length Thru Bore - Millimeter:
15
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 174 | 92 Shore A Yellow 70 | 85 Shore A Blue 36In-Lbs
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
33.3
Coupling Type:
Jaw Coupling
MJSC33-12-A
Description
MJSC33-12-A JAW COUPLING HUB ; WITH KEYWAY 12MM BORE 1-5/16" OD ALUM
Part # MJSC33-12-A
BDI # 800048
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.311
Length Thru Bore - Millimeter:
15
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 174 | 92 Shore A Yellow 70 | 85 Shore A Blue 36In-Lbs
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
33.3
Coupling Type:
Jaw Coupling
MJS33-11-A
Description
MJS33-11-A JAW COUPLING HUB ; 11MM BORE 1-5/16" OD ALUM
Part # MJS33-11-A
BDI # 22560748
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.311
Length Thru Bore - Millimeter:
15
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 174 | 92 Shore A Yellow 70 | 85 Shore A Blue 36In-Lbs | 2 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
33.3
Coupling Type:
Jaw Coupling
MJCC33-13-A
Description
MJCC33-13-A JAW COUPLING HUB ; WITH KEYWAY 13MM BORE 1-5/16" OD ALUM
Part # MJCC33-13-A
BDI # 22560702
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.311
Length Thru Bore - Millimeter:
15
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 174 | 92 Shore A Yellow 70 | 85 Shore A Blue 36In-Lbs
Mounting Method:
Clamp
Hub Diameter - Millimeter:
33.3
Coupling Type:
Jaw Coupling
MJS33-8-A
Description
MJS33-8-A JAW COUPLING HUB ; 8MM BORE 1-5/16" OD ALUM
Part # MJS33-8-A
BDI # 800027
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.311
Length Thru Bore - Millimeter:
15
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 174 | 92 Shore A Yellow 70 | 85 Shore A Blue 36In-Lbs | 2 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
33.3
Coupling Type:
Jaw Coupling