Page 1 of 9

Next

Compare
MJS41-17-A

COMPARE

MJS41-17-A

Description
MJS41-17-A JAW COUPLING HUB ; 17MM BORE 1-5/8" OD ALUM

RULAND

Part # MJS41-17-A

BDI # 22560758

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.626

Length Thru Bore - Millimeter: 18
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 41.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MJSC41-14-A

COMPARE

MJSC41-14-A

Description
MJSC41-14-A JAW COUPLING HUB ; WITH KEYWAY 14MM BORE 1-5/8" OD ALUM

RULAND

Part # MJSC41-14-A

BDI # 800055

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.626

Length Thru Bore - Millimeter: 18
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs
Mounting Method: Set Screw
Hub Diameter - Millimeter: 41.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MJCC41-13-A

COMPARE

MJCC41-13-A

Description
MJCC41-13-A JAW COUPLING HUB ; WITH KEYWAY 13MM BORE 1-5/8" OD ALUM

RULAND

Part # MJCC41-13-A

BDI # 22560708

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.626

Length Thru Bore - Millimeter: 18
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs
Mounting Method: Clamp
Hub Diameter - Millimeter: 41.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MJSC41-16-A

COMPARE

MJSC41-16-A

Description
MJSC41-16-A JAW COUPLING HUB ; WITH KEYWAY 16MM BORE 1-5/8" OD ALUM

RULAND

Part # MJSC41-16-A

BDI # 800056

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.626

Length Thru Bore - Millimeter: 18
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs
Mounting Method: Set Screw
Hub Diameter - Millimeter: 41.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MJSC41-10-A

COMPARE

MJSC41-10-A

Description
MJSC41-10-A JAW COUPLING HUB ; WITH KEYWAY 10MM BORE 1-5/8" OD ALUM

RULAND

Part # MJSC41-10-A

BDI # 800053

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.626

Length Thru Bore - Millimeter: 18
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs
Mounting Method: Set Screw
Hub Diameter - Millimeter: 41.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY