Page 1 of 6

Next

Compare
C285 1-5/8 3/8X3/16 KW

COMPARE

C285 1-5/8 3/8X3/16 KW

Description
C285 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514441892

BDI # 595280

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 1-3/4 3/8X3/16 KW

COMPARE

C285 1-3/4 3/8X3/16 KW

Description
C285 1-3/4 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514452311

BDI # 595863

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 1-3/8 5/16X5/32 KW

COMPARE

C285 1-3/8 5/16X5/32 KW

Description
C285 1-3/8 5/16X5/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514455546

BDI # 595963

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 1-7/8 1/2X1/4 KW

COMPARE

C285 1-7/8 1/2X1/4 KW

Description
C285 1-7/8 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514451533

BDI # 595838

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 1-1/2 3/8X3/16 KW

COMPARE

C285 1-1/2 3/8X3/16 KW

Description
C285 1-1/2 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514448366

BDI # 595680

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY