Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
74.93
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
Torque:
5530In-Lbs
LH500 HUB 1 1/4X1/8KW
Description
LH500 HUB 1 1/4X1/8KW ; NON-RETURNABLE HYDRAULIC CJ JAW COUPLING
Part # 84527107849
BDI # 23204416
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
44.323
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
LH500 HUB 2-1/4 1/2X1/4KW
Description
LH500 HUB 2-1/4 1/2X1/4KW ; NON-RETURNABLE HYDRAULIC CJ JAW COUPLING
Part # 84527107860
BDI # 23204438
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
44.323
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
LH500 HUB 1-7/8 1/2X1/4KW
Description
LH500 HUB 1-7/8 1/2X1/4KW ; NON-RETURNABLE HYDRAULIC CJ JAW COUPLING
Part # 84527108935
BDI # 23204770
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
44.323
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
LH500 HUB 1-3/4 7/16X7/32KW
Description
LH500 HUB 1-3/4 7/16X7/32KW ; NON-RETURNABLE HYDRAULIC CJ JAW COUPLING
Part # 84527108936
BDI # 23204772
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
44.323
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling