H3567 HUB 2-5/8 RSB NKW NO SETSCREW

COMPARE

H3567 HUB 2-5/8 RSB NKW NO SETSCREW

Description
H3567 HUB 2-5/8 NKW NSS ; POR

TIMKEN LOVEJOY

Part # 68514450883

BDI # 595829

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 196.85
Coupling Type: Jaw Coupling
Torque: NBR 46632 | Hytrel/Bronze 63000In-Lbs

Price Inventory : Available to order
Loading Price
QTY