H3667 HUB 3 RSB NKW NO SETSCREW

COMPARE

H3667 HUB 3 RSB NKW NO SETSCREW

Description
H3667 HUB 3 NKW ; POR

TIMKEN LOVEJOY

Part # 68514447878

BDI # 595654

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 12

Length Thru Bore - Millimeter: 143.002
Other Features: Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 222.25
Coupling Type: Jaw Coupling
Torque: NBR 64812 | Hytrel/Bronze 88200In-Lbs

Price Inventory : Available to order
Loading Price
QTY