400 HUB 7/8X1/4
Description
400 HUB 7/8X1/4 COUPLING HUB ; 7/8" BORE 3.05" HUB DIA JAW COUPLING
Part # M40002808
BDI # 601427
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
400 HUB 1-5/8X3/8
Description
400 HUB 1-5/8X3/8 COUPLING HUB ; 1-5/8" BORE 3.05" HUB DIA JAW COUPLING
Part # M40012012
BDI # 600858
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
400 HUB 1-1/4 X NO KEYWAY
Description
400 HUB 1-1/4 X NO KEYWAY COUPLING HUB ; 1-1/4" BORE 3.05" HUB DIA JAW COUPLING
Part # M400108N
BDI # 600824
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
400 HUB 5/8X3/16
Description
400 HUB 5/8X3/16 COUPLING HUB ; 5/8 X 3/16
Part # M40002006
BDI # 601412
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
400 HUB 14T12/24 SPLINE W/CLAMP
Description
400 HUB 14T12/24 SPLINE W/CLAMP CPLG HUB ; 3.05" HUB DIA JAW COUPLING HUB SHAFT
Part # M400A1412C
BDI # 601469
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling