113958.00
Description
113958.00 JET PUMP MOTOR ; 1-1/2HP 3450RPM 56 115/208-230V 1PH 60HZ
Part # 113958.00
BDI # 20180827
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/8.5 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
J064A;056T34F99018
Description
J064A ; 056T34F99018 PUMP AC MOTOR ; 1.5HP 3600RPM 56J TEFC 208-230/460V 3PH
Part # J064A
BDI # 21537243
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.2-4/2 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
J066A;056T34F15601
Description
J066A ; 056T34F15601 JET PUMP MOTOR ; 230/460VAC 3HP 3PH 3600RPM 60HZ
Part # J066A
BDI # 21517867
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.6/3.8 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
113637.00
Description
113637.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 56 115/208-230V 1PH 60HZ
Part # 113637.00
BDI # 554693
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6/4-3.8 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
113957.00
Description
113957.00 JET PUMP MOTOR ; 1HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 113957.00
BDI # 554887
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid