Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.402
Outside Diameter - Millimeter:
188.011
Bore - Millimeter:
115
Length - Millimeter:
50
Other Features:
9 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
1.969
SLD 2600 IN 2-1/4
Description
SLD-2600-IN-2-1/4 SHAFT LOCKING DEVICE
Part # SLD-2600-IN-2-1/4
BDI # 598908
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
57.15
Length - Millimeter:
64
Other Features:
10 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
2.52
SLD 2600 IN 1-1/2
Description
SLD-2600-IN-1-1/2 SHAFT LOCKING DEVICE
Part # SLD-2600-IN-1-1/2
BDI # 598900
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
38.1
Length - Millimeter:
45
Other Features:
10 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
1.772
SLD 1500 MM 75X115
Description
SLD-1500-MM-75X115 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-75X115
BDI # 598987
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
75
Length - Millimeter:
28
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102
SLD 2600 IN 1-3/8
Description
SLD-2600-IN-1-3/8 SHAFT LOCKING DEVICE
Part # SLD-2600-IN-1-3/8
BDI # 598898
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
34.925
Length - Millimeter:
45
Other Features:
8 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
1.772