KLNN90/101
Description
KLNN90/101 KEYLESS BUSHING ; SERIES NN 90/101
Part # 2101016289
BDI # 19419869
Features
Component:
Keyless Split Ring Locking Assembly
Series:
KLNN
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.976
Outside Diameter - Millimeter:
101
Bore - Millimeter:
90
Length - Millimeter:
17
Other Features:
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch:
0.669
SLD 350 MM 90X101
Description
SLD 350 MM 90X101 SHAFT LOCKING DEVICE
Part # 69790498536
BDI # 599466
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.976
Outside Diameter - Millimeter:
101
Bore - Millimeter:
90
Length - Millimeter:
17
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.669