Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.945
Outside Diameter - Millimeter:
405
Bore - Millimeter:
240
Length - Millimeter:
108.991
Other Features:
12 Locking Screws | Hollow Shaft Capable
Length - Inch:
4.291
SLD 900 MM 260
Description
SLD 900 MM 260 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # 69790498033
BDI # 598964
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.945
Outside Diameter - Millimeter:
405
Bore - Millimeter:
260
Length - Millimeter:
0
Other Features:
External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
0
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.945
Outside Diameter - Millimeter:
405
Bore - Millimeter:
240
Length - Millimeter:
108.991
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
4.291
PHF FX10-320X405
Description
PHF FX10-320X405 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF FX10-320X405
BDI # 24759493
Features
Component:
Keyless Screw Locking Assembly
Series:
FX10
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.945
Outside Diameter - Millimeter:
405
Bore - Millimeter:
320
Length - Millimeter:
78
Other Features:
36 Clamp Screws
Length - Inch:
3.071
PHF FX190-240X405
Description
PHF FX190-240X405 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF FX190-240X405
BDI # 24760961
Features
Component:
Keyless Screw Locking Assembly
Series:
FX190
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.945
Outside Diameter - Millimeter:
405
Bore - Millimeter:
240
Length - Millimeter:
109
Other Features:
12 Clamp Screws
Length - Inch:
4.291