R060201230
Description
R060201230 STANDARD LINEAR BUSHING ; 12MM BORE X 22MM OD W/TWO SEAL
Part # R060201230
BDI # 20075902
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Corrosion Resistant
Length - Inch:
1.26
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Length - Millimeter:
44
Other Features:
Heat-Treated Steel | Separate Wiper Seals Optional
Length - Inch:
1.732
Self Aligning:
No
Housing Material:
Plastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Length - Millimeter:
28
Other Features:
Segmental Steel Plates
Length - Inch:
1.102
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Outside Diameter - Millimeter:
22
Length - Millimeter:
32
Length - Inch:
1.26
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
R060202510
Description
0602-025-10 LINEAR BALL BEARING ; 25MM X 40MM X 58MM SEALED+M14229+M14229
Part # 0602-025-10
BDI # 1465860
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Corrosion Resistant
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball