LWHT15C1BT3HS2/Z
Description
LWHT15C1BT3HS2/Z SLIDE UNIT ; 47MM W X 66MM L X 19.5MM H
Part # LWHT15C1BT3HS2/Z
BDI # 21471345
LWL9C1BPS2
Description
LWL9C1BPS2 SLIDE UNIT ; 20MM W X 30MM L X 8MM H
Part # LWL9C1BPS2
BDI # 21438381
MXC25C1T1HS2
Description
MXC25C1T1HS2 LINEAR SLIDE UNIT ; MXC SERIES 25 SIZE INTERCHANGEABLE
Part # MXC25C1T1HS2
BDI # 24743538
Features
Series:
MX
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
High Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
C-Lube Maintenance Free | Light Preload
Overall Length - Inch:
2.913
Rail Width - Millimeter:
23
Rail Width - Inch:
0.906
Features
Series:
MES
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
C-Lube Maintenance Free | Light Preload
Overall Length - Inch:
3.268
Rail Width - Millimeter:
23
Rail Width - Inch:
0.906
MHS15C1HS2
Description
MHS15C1HS2 LINEAR BEARING ; 15MM ID 34MM OD 19.5MM WD
Part # MHS15C1HS2
BDI # 24593571
Features
Series:
MHS
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
High Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
C-Lube Maintenance Free | Standard Preload
Overall Length - Inch:
2.598
Rail Width - Millimeter:
15
Rail Width - Inch:
0.591