Features
Series:
HVB
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Cylindrical Roller | Low Carbon Steel Flange
Overall Length - Inch:
4.764
Rail Width - Millimeter:
78.7
Rail Width - Inch:
3.098
MR20C
Description
MR20C LINEAR CARRIAGE SLIDE ; 46 MM OAW X 21.2 MM OAH X 62 MM OAL
Part # MR20C
BDI # 21453593
Features
Series:
MR
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Precision Grade
Preload:
No
Inch - Metric:
Metric
Material:
Aluminum
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Corrosion Resistance | Self Lubricating Frelon Gold
Overall Length - Inch:
2.441
Rail Width - Millimeter:
20
Rail Width - Inch:
0.787
MRC12C
Description
MRC12C LINEAR ROLLERLESS SLIDE CARRIAGE ; 34MM LENGTH 27MM WIDTH 10.7MM HEIGHT
Part # MRC12C
BDI # 21453596
Features
Series:
MR
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Precision Grade
Preload:
No
Inch - Metric:
Metric
Material:
Aluminum
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Corrosion Resistance | Compensated Precision | Self Lubricating Frelon Gold
Overall Length - Inch:
1.339
Rail Width - Millimeter:
12
Rail Width - Inch:
0.472
MR9C
Description
MR9C LINEAR CARRIAGE SLIDE ; 20 MM OAW X 8 MM OAH X 30 MM OAL
Part # MR9C
BDI # 21453594
Features
Series:
MR
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Precision Grade
Preload:
No
Inch - Metric:
Metric
Material:
Aluminum
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Corrosion Resistance | Self Lubricating Frelon Gold
Overall Length - Inch:
1.181
Rail Width - Millimeter:
9
Rail Width - Inch:
0.354
HVB-055/HVP1
Description
HVB-055/HVP1 CARRIAGE TRACK ROLLER SLIDE ; 121 MM OAL 76 MM OAW 52 MM OAH
Part # HVB-055/HVP1
BDI # 21453743
Features
Series:
HVB
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Cylindrical Roller | Low Carbon Steel Flange
Overall Length - Inch:
4.764
Rail Width - Millimeter:
70.8
Rail Width - Inch:
2.787