LQBR 25-2LS
Description
LQBR 25-2LS LINEAR BALL BEARING ; NON RETURNABLE
Part # LQBR 25-2LS
BDI # 17030987
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Nominal Bolt Center Across Shaft - Millimeter:
123
Other Features:
M8 Bolt | Each Sealed on One End | Length Thru Bore 40 MM on Both Side
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Quad
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
Additional 1/4-28 Tapped Hole with Plug
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
LUXD 16-2LS
Description
LUXD 16-2LS LINEAR BALL BEARING ; 5201651 1" SHAFT DIA X 3.25"WDX2.813"LG
Part # LUXD 16-2LS
BDI # 1304380
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
Additional 1/4-28 Tapped Hole with Plug
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
LUXD 20-2LS
Description
LUXD 20-2LS LINEAR BALL BEARING ; BLOCK TYPE
Part # LUXD 20-2LS
BDI # 1304382
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Nominal Bolt Center Across Shaft - Millimeter:
88.9
Other Features:
Additional 1/4-28 Tapped Hole with Plug
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
LUXD 8-2LS
Description
LUXD 8-2LS LINEAR BALL BEARING ; POR NON RETURNABLE
Part # LUXD 8-2LS
BDI # 1304392
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Linear Bushing Type:
Ball
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable