HVB-053

COMPARE

HVB-053

Description
HVB-053 WHEEL U CHANNEL RAIL ; 30 MM ID 52.5 MM OD

PBC LINEAR

Part # HVB-053

BDI # 21453738

Features

Enclosure: None
Wheel Width - Millimeter: 33
Eccentric/Concentric: Concentric
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 2.067
Outside Diameter - Millimeter: 52.5
Other Features: Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element: Cylindrical Roller
Product Name: Wheel

Price Inventory : Available to order
Loading Price
QTY