RW16C
Description
RW16C LINEAR ROLLER BEARING ; ROUNDWAY C TYPE 1" DIA SELF-ALIGNING
Part # RW16C
BDI # 854883
Features
Bearing Length - Inch:
3.75
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
95.25
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
RW16S
Description
RW16S LINEAR ROLLER BEARING ; ROUNDWAY SINGLE TYPE 1" D SELF-ALIGNING
Part # RW16S
BDI # 854884
Features
Bearing Length - Inch:
3.75
Mounting Block Height - Millimeter:
20.32
Mounting Block Length - Inch:
5
Mounting Block Width - Millimeter:
54.102
Bearing Length - Millimeter:
95.25
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
41.402
Shaft Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW16B
Description
RW16B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 1" DIA SELF-ALIGNING
Part # RW16B
BDI # 854882
Features
Bearing Length - Inch:
3.75
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
95.25
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
RW16A
Description
RW16A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 1" DIA SELF-ALIGNING
Part # RW16A
BDI # 854881
Features
Bearing Length - Inch:
3.75
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
95.25
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
RW16V
Description
RW16V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1" DIA SELF-ALIGNING
Part # RW16V
BDI # 854885
Features
Bearing Length - Inch:
3.75
Mounting Block Height - Millimeter:
60.452
Mounting Block Length - Inch:
2.25
Mounting Block Width - Millimeter:
146.05
Bearing Length - Millimeter:
95.25
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
101.6
Shaft Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block