FF2010
Description
FF2010 NEEDLE ROLLER CAGE ASSY ; 34 MM L X 10 MM W
Part # FF2010-0-2
BDI # 1411480
Features
Size:
34 MM L X 10 MM W
Inch - Metric:
Metric
Material:
Cage: Plastic
Other Features:
Flat | Single Row | 2 MM Dia X 6.8 MM L Roller | 7 Roller/Cage
Product Name:
Assembly
Product Type:
Needle Roller Cage
BSP 10 45 SL
Description
BSP 1045 SL PRECISION LINEAR SLIDE ; 45MM L X 10MM W X 6MM H LIMITED SST
Part # BSP1045SL
BDI # 17007984
Features
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Limited Linear Motion Type | Standard Preload
Cage Material:
Synthetic Resin
Stroke Length - Inch:
1.496
Overall Length - Inch:
1.772
Product Name:
Slide Rail Assembly
Overall Width - Inch:
0.394
Overall Width - Millimeter:
10
Overall Length - Millimeter:
45
PR14089-GR1/0-5
Description
PR14089-GR1/0-5 LINEAR RLR BEARING UNIT
Part # PR14089-GR1/0-5
BDI # 1176638
Features
Inch - Metric:
Metric
Material:
Steel
Other Features:
M5 Screw
Overall Length - Inch:
5.591
Product Name:
Slide Rail Assembly
Overall Width - Inch:
2
Overall Width - Millimeter:
50.8
Overall Length - Millimeter:
142
Overall Height - Inch:
1.5
Overall Height - Millimeter:
38.1
PR14061-GR1/0-5
Description
PR14061-GR1/0-5 LINEAR RLR BEARING UNIT
Part # PR14061-GR1/0-5
BDI # 1176636
Features
Inch - Metric:
Metric
Material:
Steel
Other Features:
M4 Screw
Overall Length - Inch:
3.78
Product Name:
Slide Rail Assembly
Overall Width - Inch:
1.5
Overall Width - Millimeter:
38.1
Overall Length - Millimeter:
96
Overall Height - Inch:
1.125
Overall Height - Millimeter:
28.57
VUS19069-A
Description
VUS19069-A LINEAR ADJUSTING GIB ; NON-RETURNABLE
Part # VUS19069-A
BDI # 1178378
Features
Size:
78 MM L X 26.5 MM W X 16 MM H
Inch - Metric:
Metric
Other Features:
Through Lubrication Hole | With Locking and Extraction Screw
Product Name:
Gib
Product Type:
Adjusting