KGHK50-B-PP-AS
Description
KGHK50-B-PP-AS LINEAR BALL BEARING UNIT
Part # KGHK50-B-PP-AS
BDI # 1174648
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
70
Nominal Bolt Center Across Shaft - Millimeter:
82
Other Features:
Compact Duty | M10 Bolt | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
KTHK50-B-PP-AS
Description
KTHK50-B-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KTHK50-B-PP-AS
BDI # 1175072
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
70
Nominal Bolt Center Across Shaft - Millimeter:
82
Other Features:
Compact Duty | Tandem Housed | M12 Bolt | Greased | Each Sealed on One End | Length Thru Bore 70 MM on Both Side
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
LQCD 50-2LS
Description
LQCD 50-2LS LINEAR BALL BEARING ; CLOSED DESIGN QUADRO SELF-ALGNING
Part # LQCD 50-2LS
BDI # 1238373
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
100
Nominal Bolt Center Across Shaft - Millimeter:
250
Other Features:
One Piece Housing | M16 Bolt | Each Sealed on One End | Length Thru Bore 100 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Quad
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
70
Nominal Bolt Center Across Shaft - Millimeter:
82
Other Features:
Extruded Housing | M12 Bolt
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable