LUNF 40-2LS
Description
LUNF 40-2LS LINEAR BALL BEARING ; 2 BOLT 40MM BORE 45MM BASE TO CTR HGT
Part # LUNF 40-2LS
BDI # 1413728
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
80
Nominal Bolt Center Across Shaft - Millimeter:
86
Other Features:
M12 Bolt
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Adjustable
Features
Enclosure:
2 Shields
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
125
Nominal Bolt Center Across Shaft - Millimeter:
65
Other Features:
With Snap Ring | Secondary Mounting Hole Diameter 13 MM
Self Aligning:
No
Housing Style:
6 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Adjustable
LUCT 60-2LS
Description
LUCT 60-2LS LINEAR BALL BEARING ; NON RETURNABLE
Part # LUCT 60-2LS
BDI # 1238369
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
125
Nominal Bolt Center Across Shaft - Millimeter:
65
Other Features:
With Snap Ring | Secondary Mounting Hole Diameter 13 MM
Self Aligning:
No
Housing Style:
6 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Adjustable
LUXD 32-2LS
Description
LUXD 32-2LS LINEAR BALL BEARING ; NON RETURNABLE
Part # LUXD 32-2LS
BDI # 1304386
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Center Across Shaft - Millimeter:
134.6
Other Features:
Additional 1/4-28 Tapped Hole with Plug
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
LUXD 32-2LS/AJ
Description
LUXD 32-2LS/AJ ; LUXD 32-2LS/AJ LINEAR BALL BEARING
Part # LUXD 32-2LS/AJ
BDI # 1304387
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Center Across Shaft - Millimeter:
134.6
Other Features:
Additional 1/4-28 Tapped Hole with Plug
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable