Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
1.625
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Light Duty | Plastic Cage
Length - Inch:
1.26
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Plastic Cage | Adjustable Angle
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
KB30-PP
Description
KB30-PP LINEAR BALL BEARING ; 30MM X 47MM X 68MM DBL
Part # KB30-PP
BDI # 18315878
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
2.677
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KB16-PP
Description
KB16-PP LINEAR BALL BEARING ; 16MM X 26MM X 36MM DBL
Part # KB16-PP
BDI # 15071336
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
1.417
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball