SPM16OPN
Description
SPM16OPN LINEAR BEARING ; SUPER BALL BUSHING 16MM DIA
Part # SPM16OPN
BDI # 854654
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
1.417
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
SSETWNOM16DD
Description
SSETWNOM16DD TWIN PILLOW BLOCK BEARING ; 16MM BORE 4 BOLT ALUMINUM
Part # SSETWNOM16DD
BDI # 854816
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
36
Nominal Bolt Center Across Shaft - Millimeter:
40
Other Features:
M6 Bolt | Each Sealed on One End | Length Thru Bore 36 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
TWN10
Description
TWN10 TWIN PILLOW BLOCK BEARING ; 5/8" BORE 4 BOLT ALUMINUM
Part # TWN10
BDI # 854458
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Center Across Shaft - Millimeter:
53.3
Other Features:
No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.75 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.91
Length - Millimeter:
104.394
Other Features:
Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
4.11
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
SSUPBO24
Description
SSUPBO24 PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT ALUMINUM
Part # SSUPBO24
BDI # 854165
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
1/4 Inch Bolt | Heavy Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable