LBBR 40
Description
LBBR 40 LINEAR BALL BEARING ; 40MM SHAFT DIA 52MM OD 60MM WD
Part # LBBR 40
BDI # 1239213
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length - Millimeter:
60
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate
Length - Inch:
2.362
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LUNF 40-2LS
Description
LUNF 40-2LS LINEAR BALL BEARING ; 2 BOLT 40MM BORE 45MM BASE TO CTR HGT
Part # LUNF 40-2LS
BDI # 1413728
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
80
Nominal Bolt Center Across Shaft - Millimeter:
86
Other Features:
M12 Bolt
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Adjustable
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Length - Millimeter:
101.6
Other Features:
Steel Retainer
Length - Inch:
4
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Shields
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
125
Nominal Bolt Center Across Shaft - Millimeter:
65
Other Features:
With Snap Ring | Secondary Mounting Hole Diameter 13 MM
Self Aligning:
No
Housing Style:
6 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Adjustable
LUCT 60-2LS
Description
LUCT 60-2LS LINEAR BALL BEARING ; NON RETURNABLE
Part # LUCT 60-2LS
BDI # 1238369
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
125
Nominal Bolt Center Across Shaft - Millimeter:
65
Other Features:
With Snap Ring | Secondary Mounting Hole Diameter 13 MM
Self Aligning:
No
Housing Style:
6 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Adjustable