BUF 16
Description
BUF16 BALL SCREW SUPPORT BEARING ; NON-RETURNABLE BEARING FLANGE BLOCK
Part # BUF 16
BDI # 1413910
Features
Base to Center of Shaft - Millimeter:
32
Housing/Block Length - Inch:
3.386
Housing/Block Length - Millimeter:
86
Number of Bearings:
Single
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Plummer Housing | Axially Free | With Retaining Ring
Housing Style:
Plummer
Base to Center of Shaft - Inch:
1.26
Rolling Element:
Ball Bearing
FLBU16 SELF LOCKING PACKED
Description
FLBU16 LINEAR END SUPPORT BLOCK
Part # FLBU16 SELF LOCKING PACKED
BDI # 1241029
Features
Base to Center of Shaft - Millimeter:
0
Housing/Block Length - Inch:
2.992
Housing/Block Length - Millimeter:
76
Number of Bearings:
Double
Inch - Metric:
Metric
Material:
Steel
Other Features:
Angular Contact | Flanged Housing | Back to Back Bearing Arrangement | Preloaded | Fixed Axial Mounting | Self Locking Nylstop Nut
Housing Style:
Round
Base to Center of Shaft - Inch:
0
Rolling Element:
Ball Bearing